Noise AT Work Safety Poster Laminated (590 x 420mm)

Noise AT Work Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201258S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%

Schedule order and save 5% now

Description

Comprised of laminated paper, this 'Noise At Work' safety poster aims to encourage employees to practice safety precautions in the workplace for their own and their co-worker's safety. Featuring compliant and consistent health and safety symbols and graphics, the poster highlights key health and safety practices relating to noise at work.

Features and Benefits
• Designed and manufactured in the UK
• Laminated to allow for easy cleaning as well as providing protection against wear and tear
• Concise way of reiterating and highlighting key health and safety information
• Helps employers to fulfil their legal obligation of providing employees with essential health and safety information and training
• Can be placed wherever you desire in your premises to have maximum reach

Typical Applications
• Warehouses
• Construction Sites
• Workshops
• Food Production
• Retail

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Noise AT Work Safety Poster Laminated (590 x 420mm)
  • Overall Height
    420mm
  • Type
    Poster
  • Overall Width
    590mm
  • Material
    Laminated Paper
  • Description
    Noise At Work
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome