Office Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201323S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 - 19£20.6910%
20 +£19.5415%


Description

Laminated for protection, this 'Office Safety' safety poster is an effective way of helping to create a high level of safety consciousness in the workplace. This will encourage the employees to practice safety precautions in the workplace for their own safety and their co-worker's safety. The product conforms to all relevant regulations to ensure compliance and consistency in safety graphics and symbols for easy recognisability.

Features and Benefits
• Allows visitors and external personnel to also have access to important health and safety information
• Reiterates key safety information across the premises
• Laminated for protection and to allow easy wipe clean
• Helps employers fulfil the obligation to supply employees with important health and safety training and information

Typical Applications
• Offices

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Office Safety Poster Laminated (590 x 420mm)
  • Material
    Laminated Paper
  • Overall Height
    420mm
  • Overall Width
    590mm
  • Type
    Poster
  • Braille
    No
  • Description
    Office Safety

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome