Personal Protective Equipment (Ppe) Poster Laminated (590 x 420mm)

Order Code: ZT1201309S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Laminated for protection, this 'Personal Protective Equipment' safety poster aids in creating a high level of safety consciousness in the workplace. In doing so, this encourages employees to practice safety precautions in the workplace for their own safety and their co-worker's safety. Meeting all relevant regulations, the PPE safety poster provides key health and safety information in a concise manner.

Features and Benefits
• Laminated to provide protection against wear and tear as well as making for an easy clean
• Simple yet effective way of ensuring all personnel on-site are aware of key health and safety measures
• Aids in fulfilling an employers legal obligation to provide health and safety information to their employees
• Manufactured and designed in the UK

Typical Applications
• Hospitals
• Warehouses
• Workshops
• Construction Sites

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Personal Protective Equipment (Ppe) Poster Laminated (590 x 420mm)
  • Type
    Poster
  • Overall Height
    420mm
  • Material
    Laminated Paper
  • Overall Width
    590mm
  • Description
    Personal Protective Equipment (PPE)
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome