Proban Legionnaires Cap

Order Code: ZT1022347P

£18.99 Inc VAT (20%)


Description

Flame retardant Proban® peaked cap with back flap. The back flap gives additional neck protection. 100% pre-shrunk cotton with a durable flame retardant finish.
Colour: navy blue.

Specifications for Proban Legionnaires Cap
  • Product Type
    Flame Retardant Legionnaires Cap
  • Size
    One Size
  • Colour
    Navy Blue
  • Material
    Cotton
  • Protection Features
    Flame-retardant
  • Standards Met
    BS EN150.11611.2007
    BS EN150.11612.2008

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome