Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Safety Banners and Posters
Safety Poster - Abrasive Wheel - RPVC (400 x 600mm)
By Spectrum Industrial
Order Code:
ZT1110909P
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/safety-banners-and-posters/safety-poster-abrasive-wheel-rpvc-400-x-600mm/p/ZT1110909P
Add to quotation
View all Safety Banners and Posters
Description
Safety Poster - Abrasive wheel - RPVC (400 x 600mm)
Tags:
#BulkDiscount
Specifications
Specifications for Safety Poster - Abrasive Wheel - RPVC (400 x 600mm)
Width
400mm
Type
Safety Posters
Material
RPVC
Depth
1mm
Installation
Screws/Double Sided Tape/Mastic
Length
600mm
Weight
0.259kg
Colour
Various
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome