Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Safety Banners and Posters
Safety Poster - Aed Defibrilation & CPR - Lam 590 x 420mm
By Spectrum Industrial
Order Code:
ZT1110949P
£23.99
Inc VAT (20%)
£24.99
4% off
1
Add to basket
Get it in
7-10
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/safety/safety-banners-and-posters/safety-poster-aed-defibrilation-and-cpr-lam-590-x-420mm/p/ZT1110949P
Add to quotation
View all Safety Banners and Posters
Description
Safety Poster - AED defibrilation & CPR - LAM 590 x 420mm
Specifications
Specifications for Safety Poster - Aed Defibrilation & CPR - Lam 590 x 420mm
Type
Safety Posters
Weight
0.09kg
Depth
0.5mm
Installation
Double Sided Tape/Suitable Holder
Length
420mm
Material
LAM
Width
590mm
Colour
Various
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome