Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Safety Banners and Posters
Safety Poster - Electrical Safety - Lam 590 x 420mm
By Spectrum Industrial
Order Code:
ZT1110928P
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 +
£26.31
6%
1
Add to basket
Get it in
7-10
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/safety/safety-banners-and-posters/safety-poster-electrical-safety-lam-590-x-420mm/p/ZT1110928P
Add to quotation
View all Safety Banners and Posters
Description
Safety Poster - Electrical safety - LAM 590 x 420mm
Tags:
#BulkDiscount
Specifications
Specifications for Safety Poster - Electrical Safety - Lam 590 x 420mm
Length
420mm
Type
Safety Posters
Material
LAM
Depth
0.5mm
Colour
Various
Installation
Double Sided Tape/Suitable Holder
Width
590mm
Weight
0.09kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome