Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Safety Banners and Posters
Safety Poster - Noise AT Work
By Spectrum Industrial
Order Code:
ZT1110938P
Copy
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/safety/safety-banners-and-posters/safety-poster-noise-at-work/p/ZT1110938P
Add to quotation
View all Safety Banners and Posters
Description
Safety Poster - Noise at work
Specifications
Specifications for Safety Poster - Noise AT Work
Depth
0.5mm
Installation
Double Sided Tape/Suitable Holder
Width
590mm
Type
Wall Signs
Weight
0.09kg
Length
420mm
Colour
Various
Material
LAM