Site Health & Safety Poster Laminated (590 x 420mm)

Site Health & Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201298SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Designed and manufactured in the UK, this laminated 'Site Health & Safety' safety poster aids in creating a safety-conscious workplace in which employees are active in taking precautions to protect themselves and their co-workers. The poster conforms to all relevant regulations to ensure that all graphical safety symbols are consistent and compliant. As an employer, you have a legal obligation to provide your employees with information and training on matters relating to their health and safety at work; this poster aids in achieving that.

Features and Benefits
• Helps visitors and employees alike to understand what is expected of them when it comes to health and safety in the workplace
• Laminated finish can easily be wiped clean and also protects against wear and tear
• Communicates key information in a concise manner
• Can be displayed in areas of high footfall to have maximum reach across the premises

Typical Applications
• Construction Sites
• Warehouses
• Workshops
• Industrial

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Site Health & Safety Poster Laminated (590 x 420mm)
  • Material
    Laminated Paper
  • Overall Width
    590mm
  • Overall Height
    420mm
  • Type
    Poster
  • Description
    Site Health & Safety
  • Braille
    No