Soft Tissue Injuries Safety Poster Laminated (590 x 420mm)

Soft Tissue Injuries Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201300S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Possessing a laminated finish, this 'Soft Tissue Injuries' safety poster is a cost-effective and simple way to ensure your employees and site visitors are aware of vital health and safety information. Safety posters help to create a bolstered level of safety consciousness and encourage personnel to take steps to be proactive with their safety precautions. Conforming to all relevant regulations to make sure all symbols and graphics are consistent and compliant in order to be easily recognised.

Features and Benefits
• Highlights key information to ensure personnel feel comfortable administering first aid if necessary
• Visible to most employees when put in an area of high footfall
• Also enables visitors to have access to key health and safety information
• Helps enable employers to fulfil their legal duty to deliver suitable training and knowledge to their employees regarding health and safety at work

Typical Applications
• Warehouses
• Institutional
• Schools
• Industrial
• Workshops

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Soft Tissue Injuries Safety Poster Laminated (590 x 420mm)
  • Legend/Symbol Colour
    Blue
    Green
  • Primary Colour
    White
  • Fixing Method
    Putty
    Staples
    Sticky Tape
  • Overall Height
    420mm
  • Overall Width
    590mm
  • Material
    Laminated Paper
  • Sign Type
    First Aid
  • Braille
    No
  • Description
    Soft Tissue Injuries Safety Poster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome