Stress Management Safety Poster Laminated (590 x 420mm)

Stress Management Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201247SCopy

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 - 19£20.6910%
20 +£19.5415%


Description

Designed to convey key health and safety information in a concise manner, this 'Stress Management' laminated safety poster is a cost-effective way of highlighting important safety information to employees, site visitors and other personnel. Helps to create a safety-conscious work environment where employees are proactive about taking safety precautions and are informed of necessary steps they can take to reduce workplace hazards.

Features and Benefits
• Can have far-reaching results as the poster can be placed in areas with a high foot traffic
• Simple yet effective way of informing visitors and employees alike
• Laminated finished makes the product easy to wipe clean and resists wear and tear
• Helps employers fufil their legal obligation to provide employees with essential health and safety information at work

Typical Applications
• Industrial
• Workshops
• Warehouses
• Offices
• Schools

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Stress Management Safety Poster Laminated (590 x 420mm)
  • Material
    Laminated Paper
  • Type
    Poster
  • Overall Height
    420mm
  • Overall Width
    590mm
  • Braille
    No
  • Description
    Stress Management