Treating Electric Shock Casualty Safety Poster RPVC (400 x 600mm)

Treating Electric Shock Casualty Safety Poster RPVC (400 x 600mm)

Order Code: ZT1201318SCopy

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

This non-adhesive 'Electric Shock' safety poster is designed to relay concise and key information regarding treating electric shock casualties when at work. Comprised of a 1mm thick rigid PVC board, the product can be affixed to walls to have maximum reach. Conforms to all relevant regulations to ensure compliance and consistency with messaging. Safety posters help to create a safety-conscious work environment which in turn makes employees more likely to take precautions in order to protect themselves and co-workers.

Features and Benefits
• Is easy to affix to your desired area via double-sided sticky tape, nails or screws or mastic
• Rigid PVC construction is hard-wearing to stand up to general wear and tear
• Designed and manufactured in the UK
• Aids employers in fulfilling their legal duty to equip employees with suitable health and safety knowledge and training
• Simple yet effective way of ensuring employees, visitors and all personnel have access to key information when on the premises

Typical Applications
• Offices
• Warehouses
• Schools
• Production Line
• Retail

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Treating Electric Shock Casualty Safety Poster RPVC (400 x 600mm)
  • Sign Type
    First Aid
  • Overall Width
    400mm
  • Overall Height
    600mm
  • Fixing Method
    Staples
    Sticky Tape
    Wall Fix
  • Primary Colour
    White
  • Material
    Rigid PVC
  • Legend/Symbol Colour
    Blue
    Yellow
  • Braille
    No
  • Description
    Treating Electric Shock Casualty Safety Poster