Sheet Steel Safety Disposal Can For Biohazardous Waste - BIOHAZARD Sticker - White

Order Code: ZT2691650S

£299.99each Inc VAT (20%)
£899.97 minimum order value

Minimum order quantity: 3.
Currently unavailable

Description

Sheet steel safety disposal can for biohazardous waste, BIOHAZARD sticker, capacity 34 l, with pedal, white, 3+ items. Supplied = assembled. Material = sheet steel. Capacity = 34 l. Finish = zinc plated and painted. Colour = white. Height = 464 mm. For media = biohazardous waste, for waste soaked with flammable and water hazardous liquids. Width = 354 mm. Depth = 464 mm. Container model = with pedal. Product type = safety disposal cans. For potential biohazards and waste saturated with flammable liquids (materials saturated with disinfectants, spirit, solvents etc.) Self closing lid - contents are isolated from sources of fire, stifling the supply of oxygen. Ventilated base protects against overheating and spontaneous combustion. Sturdy steel construction, large handle for easy handling. Container made of zinc plated sheet steel, additionally painted. High resistance to chemicals. Round, robust and stable. Includes BIOHAZARD sticker. Opened using a practical pedal. TV/GS tested (German safety standard) FM approved. Complies with OSHA requirements.

See full description
Specifications for Sheet Steel Safety Disposal Can For Biohazardous Waste - BIOHAZARD Sticker - White
  • Finish
    Zinc Plated and Painted
  • Supplied
    Assembled
  • Material
    Sheet Steel
  • Capacity
    34L
  • Colour
    White
  • Product Type
    Safety Disposal Cans

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome