0
1

1007506 V-Maxx Goggle Indirect Vent Acetate

Order Code: ZT1174049X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.276%
10 +£10.5512%


Description

V-Maxx
Acetate non-mist lens. Adjustable elastic strap. Indirect air vent. Supplied with two protective lens
covers.
Conforms to: EN166.1.F.34.

See full description
Specifications for 1007506 V-Maxx Goggle Indirect Vent Acetate
  • Lens Colour
    Clear
  • Standards Met
    CE Category II
    D1-349B
    ISO 9001:2000
  • MFR Part No.
    1007506
  • Resistance Features
    Anti-Mist
    Anti-Fog
  • Lens Material
    Acetate
  • Series
    V-Maxx™
  • Frame Colour
    Clear
  • Ventilation Type
    Indirect Ventilation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome