1011384 Flexseal Goggle with Shade 5 Green Fog-ban Lens

Order Code: ZT1190193X

£16.99 Inc VAT (20%)


Description

Soft silicone body for individual perfect fit with lightweight and flexible properties. The silicone body makes these goggles comfortable to wear for long periods of time. Its unique frame is designed to be compatible with prescription spectacles and half-mask respirators.

Specifications for 1011384 Flexseal Goggle with Shade 5 Green Fog-ban Lens
  • MFR Part No.
    1011384
  • Frame Colour
    Grey
    Black
  • Standards Met
    EC1211
    ISO 9001 / 2000
  • Series
    Flexseal
  • Resistance Features
    Heat-resistant
  • Lens Colour
    Green
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome