1017739 DuraMaxx Goggle with Shade 5 Green Lens

Order Code: ZT1202678X

£20.99 Inc VAT (20%)


Description

Low profile design and toric lens for a large panoramic field of vision, fits over most prescription spectacles when still offering an incredible wearing comfort and ensures an unobstructed vision, a must for regular goggle wearers.

Specifications for 1017739 DuraMaxx Goggle with Shade 5 Green Lens
  • Ventilation Type
    Indirect Ventilation
  • Standards Met
    ISO 9001 / 2000
    EN 166: 2001
  • Resistance Features
    Scratch-resistant
  • Lens Colour
    Green
  • Lens Material
    Polycarbonate
  • MFR Part No.
    1017739
  • Frame Colour
    Grey
    Blue
  • Series
    Duramaxx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome