0
1
2
3

1111001 Sub-zero Clear Lens, Hydroshield Goggles

Order Code: ZT1405095X

£49.99 Inc VAT (20%)

Currently unavailable

Description

The Sub-Zero clear lens goggles are designed with ski-inspired styling, and provide wearers with superior protection in cold, extreme environments. HydroShield coating provides high fog-free performance and great scratch-resistance aids keeping lenses clear and workers safe.

Features and benefits:
-HydroShield coating on both sides of the lens, anti-fog coating and anti-scratch properties
-Superior comfort thanks to the soft face foam and wide adjustable headband
-Top and bottom ventilation creates airflow and minimizes fogging

See full description
Specifications for 1111001 Sub-zero Clear Lens, Hydroshield Goggles
  • Resistance Features
    Anti-Fog
    Scratch-resistant
  • Ventilation Type
    Direct Ventilation
  • Lens Material
    Polycarbonate
  • Standards Met
    EU Regulation 1907/2006 (REACH) Compliance
  • Frame Colour
    Black
  • MFR Part No.
    1111001
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome