Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Goggles
1428 Flip-up Goggles 2" Lens Shade 5
By SWP
2 Reviews
Order Code:
ZT1174043X
£4.49
Inc VAT (20%)
1
Add to basket
Get it on
Fri, 22nd Nov
In Stock
GBP
4.49
https://www.zoro.co.uk/shop/safety/safety-goggles/1428-flip-up-goggles-2-inch-lens-shade-5/p/ZT1174043X
Add to quotation
Schedule an order and save 5%
View all Safety Goggles
Description
With plain secondary lenses.
Specifications
Technical Information
Specifications for 1428 Flip-up Goggles 2" Lens Shade 5
Ventilation Type
Sealed
Resistance Features
Weld Spatter Resistant
Flame-resistant
Infrared Radiation Resistant
Standards Met
BS 1542
EN 169
EN 166
MFR Part No.
1428
Lens Colour
Clear
Black
Frame Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome