2890 Anti-Fog Safety Goggles


£11.99 Inc VAT (20%)

See 4 Product Variants
£11.99

Description

Ideal for a wide range of industries, these modern slimline safety goggles combine performance, comfort, and style, while providing the wearer with an excellent field of vision.

Features and Benefits
• Indirect ventilation for improved circulation, comfort and reduced fogging in hot/humid conditions
• Increased durability with a scratch-resistant coating
• Acetate anti-fog coating reduces fogging and ensures clearer vision
• UV protection gives reliable protection against specified levels of hazardous UV radiation
• Wide nylon comfortable elastic strap for easy adjustability

Typical Applications
• Construction
• Pharmaceutical
• General laboratory
• General assembly
• Industrial manufacture
• DIY

Standards
• CE certified
• EN166:2001

Notes
• Available with a Polycarbonate or Acetate (A) lens
• Designed to fit with respiratory protection

See full description

Feature Attributes

Resistance Features:
UV-resistant,Anti-Fog,Scratch-resistant
Frame Colour:
Grey
Lens Colour:
Clear
Frame Material:
PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome