Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Goggles
2890A Non-Sealed Premium Goggles
By 3M
Order Code:
ZT3036704S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£37.59
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/safety/safety-goggles/2890a-non-sealed-premium-goggles/p/ZT3036704S
Add to quotation
View all Safety Goggles
Description
3M 2890A Non-Sealed Premium Goggles SAF1406
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 2890A Non-Sealed Premium Goggles
Product Code
SAF1406
Pack Size
Each
Lens Colour
Clear
Lens Material
Acetate
Type
Goggles
Product Type
Goggles
Weight
99g
Size
Each
Strap Material
Nylon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome