9301-255 Ultra-Vision Sup Ravision Clear Lens Only

Order Code: ZT1200477S

(missing)
£6.39 Inc VAT (20%)


Description

uvex ultravision features a comfortable ergonomic design and offers unrestricted peripheral vision. These flexible goggles Lens can also be worn as overspecs with prescription spectacles and are available with cellulose acetate or polycarbonate lenses, as welding safety spectacles or with a flip-up face guard.<ul>Replacement lens for the uvex ultravision model.Worn-out lenses can simply be replaced, making the model more sustainableHard-wearing polycarbonate lens with tried-and-tested uvex supravision coating technology for long-lasting anti-fog and scratch-resistant protectionPC lens: clearProtection featuresCertified in line with EN 166 (personal eye protection) and EN 170 (UV filters)Certification: 2C-1.2 W1 BTKN CEUV400 – 100% protection against harmful UV radiation up to 400 nm
</ul>

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome