9301-605 Ultra+vision 4C Plus Clear Goggles

Order Code: ZT1174079X

£10.99 Inc VAT (20%)


Description

• CE approved to EN166 1B 349 - liquid (chemical) splash, large dust particles, molten metals and solids
• comfortable, ergonomically designed full vision goggle
• exceptional wearer comfort
• can be worn over most prescription spectacles
• wide, fully adjustable headband
• sophisticated indirect ventilation system
• easy lens replacement
• special versions available:
- tear-off lenses
- foam surround
- flame-retardant pvc/signal red
• panoramic field of vision
• maximum UV protection
• optical class 1 polycarbonate lens

colour: transparent grey
lens: clear/UV 2-1,2
optidur 4C PLUS

See full description
Specifications for 9301-605 Ultra+vision 4C Plus Clear Goggles
  • Series
    Ultra Vision
  • Ventilation Type
    Indirect Ventilation
  • MFR Part No.
    9301-605
  • Lens Colour
    Clear
  • Standards Met
    EN166 1B 349
  • Frame Colour
    Clear
  • Resistance Features
    UV-resistant
    Flame-resistant
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome