9301105 Hc-Af Ultravision Supravision Safety Goggles, Clear

Order Code: ZT3113001S

£24.99 Inc VAT (20%)


Description

Particularly well suited to use in conjunction with a respirator
Cleverly designed ventilation system

The uvex supravision excellence coating provides anti-fog protection on the inside and makes the outside extremely resistant to chemicals and scratches
Transparent grey frame
Clear PC lens



Brand Uvex
Colour Clear
Frame material Polycarbonate
Lens material Polycarbonate
Lens coating description Anti-Fog Coating

About this item
Anti-fog inside, extreme scratch-resistant outside
Easy to clean
Color: Clear


Specifications for this item
Brand Name Uvex
Colour Clear
Ean 4031101067742
Item Volume 0.0000944 cubic_metres
Item Weight 140 grams
Model Number 9301-105
Part Number 9301105

See full description
Specifications for 9301105 Hc-Af Ultravision Supravision Safety Goggles, Clear
  • Product Type
    Safety Goggles
  • Colour
    Transparent
  • Frame Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome