0
1

9308-245 U-sonic Goggles Grey/Lime Body Clear Lens

Order Code: ZT1027461P

£12.99 Inc VAT (20%)


Description

The U-Sonic™ safety goggles feature an ergonomic design to give the most in user comfort and fit. Compact and low weight, the soft and flexible eye surround forms an excellent seal to ensure maximum protection for every face shape.

Features and Benefits
• Reliably permanent lens coating technology doesn't wash off
• Anti-fog inside lens coating ensures full vision at all times
• Scratch resistant treatment on the outer lens ensures a durable product
• Ventilation system keeps the eyes and face cool and comfortable
• Delivers UV 400 protection for use both indoors and outdoors

Typical Applications
• Oil and gas
• Pipeline construction
• Offshore
• Refinery
• Healthcare
• Warehousing

Standards
• EN166 1B 34 KN CE
• EN170

See full description
Specifications for 9308-245 U-sonic Goggles Grey/Lime Body Clear Lens
  • Lens Colour
    Clear
  • Frame Colour
    Green
    Grey
  • MFR Part No.
    9308-245
  • Resistance Features
    Scratch-resistant
  • Series
    U-Sonic
  • Standards Met
    EN166
    EN 166
  • Ventilation Type
    Indirect Ventilation
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome