0
1

AGC010-301-300 DV Martcare Goggle Clear Lens

Order Code: ZT1405087X

£1.89 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

These compact and lightweight goggles deliver excellent resistance to high-impact flying particles and are suitable for wear with prescription glasses.

Features and Benefits
• Vented body to reduce heat build-up and improve comfort
• Cost-effective solution
• Delivers the highest class (1) of optical quality for excellent vision
• Easy to clean with soap and water
• Adjustable headband for a perfect fit

Standards
• EN 166.1.B

See full description
Specifications for AGC010-301-300 DV Martcare Goggle Clear Lens
  • MFR Part No.
    AGC010-301-300
  • Frame Colour
    Clear
  • Lens Colour
    Clear
  • Frame Material
    PVC
  • Resistance Features
    Impact-resistant
  • Lens Material
    Polycarbonate
  • Standards Met
    EN166
  • Ventilation Type
    Direct Ventilation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome