Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Goggles
AGC020-301-300 IDV Martcare Goggle Clear Lens
Order Code:
ZT1405093X
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.69
0%
20 +
£2.50
7%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/safety/safety-goggles/agc020-301-300-idv-martcare-goggle-clear-lens/p/ZT1405093X
Add to quotation
Schedule an order and save 5%
View all Safety Goggles
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for AGC020-301-300 IDV Martcare Goggle Clear Lens
Frame Material
PVC
MFR Part No.
AGC020-301-300
Frame Colour
Clear
Resistance Features
Impact-resistant
Ventilation Type
Indirect Ventilation
Standards Met
EN166
Lens Material
Polycarbonate
Lens Colour
Clear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome