AGT020-141-300 Junior Indirect Vent Goggles Clear

Order Code: ZT1174053X

£4.19 Inc VAT (20%)


Description

Junior
Lightweight but strong PVC frame featuring a one-piece clear polycarbonate lens with wide angle of vision. The student goggles include indirect ventilation which makes them suitable for protection against chemical splash and dust. CE approved to EN 166-1B34.

Specifications for AGT020-141-300 Junior Indirect Vent Goggles Clear
  • Frame Material
    PVC
  • MFR Part No.
    AGT020-141-300
  • Resistance Features
    Impact-Resistant
    Chemical-Resistant
  • Ventilation Type
    Indirect Ventilation
  • Frame Colour
    Clear
  • Standards Met
    CE Certified
    EN166 1 B 3 4
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear