Anti-dust Anti-Impact Safety Goggles
0
1
2
3
4
5

Anti-dust Anti-Impact Safety Goggles

Order Code: ZT1174051X

£1.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 - 99£1.558.5%
100 - 199£1.4912%
200 +£1.4216%


Description

SiteSafe® Impact and dust resistant safety goggles are designed to protect the wearer from eye injury against moderate unspecified mechanical impact hazards. Single piece clear polycarbonate lens in a green tinted housing with an elasticated adjustment strap, direct ventilation.

Class 1 optical clarity.

For the full range of work wear and protective eyewear please refer to our catalogue.

See full description
Specifications for Anti-dust Anti-Impact Safety Goggles
  • Lens Colour
    Clear
  • Resistance Features
    Impact-Resistant
  • Standards Met
    EN166.B.
  • Ventilation Type
    Direct Ventilation
  • Frame Colour
    Green
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome