B-BRAND COMFORT FIT GOGGLE

B-BRAND COMFORT FIT GOGGLE

Order Code: ZT1177306PCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Wide vision goggle, Blue tint pvc frame, Indirect vent, Wrap around style provides excellent panoramic vision, Foam surround for extra comfort and improved seal, Adjustable strap, Conform to EN166:, Optical Class:1, B T - (Medium impact energy at extreme temperatures), 2C-1.2 - UV Filter, K - Resistance to damage by fine particles, N - Resistance to fogging Fields of use: - 3 Liquids - 4 Large dust particles - 9 Molten metal and hot solids

See full description
Specifications for B-BRAND COMFORT FIT GOGGLE
  • MFR Part No.
    BBCFG
  • Weight
    0.147kg
  • Width
    466mm
  • Colour
    Transparent
  • Length
    450mm
  • Height
    542mm