0
1

BLFAPSI Blast Safety Goggles comes with Foam Face Seal

Order Code: ZT1174076X

£12.99each Inc VAT (20%)
£129.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

A unique modular design, the Blast safety goggles can be used in conjunction with the Visor Seul for full-face protection when needed. Lightweight with a flexible seal, safety and comfort is guaranteed.

Features and Benefits
• Overflow chute for liquids to keep the user comfortable
• Panoramic viewing field for full safety awareness
• Suitable for wear over prescription glasses and with a half-face respirator
• Strap can be adjusted for the perfect fit

Standards
• CE Certified
• EN166 3 9 BT
• EN170

See full description
Specifications for BLFAPSI Blast Safety Goggles comes with Foam Face Seal
  • Series
    Blast™
  • Ventilation Type
    Indirect Ventilation
  • MFR Part No.
    BLFAPSI
  • Resistance Features
    Chemical-resistant
    Scratch-resistant
    Anti-Fog
    UV-resistant
  • Frame Colour
    Blue
  • Standards Met
    EN170
    EN166
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome