Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Goggles
Budget Safety Goggle - SAF0215
By Bolle
Order Code:
ZT3034162S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/safety/safety-goggles/budget-safety-goggle-saf0215/p/ZT3034162S
Add to quotation
View all Safety Goggles
Description
BOLLE Budget Safety Goggle SAF0215
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Budget Safety Goggle - SAF0215
Pack Size
Each
Product Code
SAF0215
Lens Colour
Clear
Lens Material
Polycarbonate
Type
Goggles
Product Type
Goggles
Size
Each
Weight
74g
Strap Material
Nylon polyester
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome