0
1

CAT II Ultrasonic Scratch-Resistant Safety Goggles


£12.99 Inc VAT (20%)

See 2 Product Variants
£12.99

Description

These high-performing safety goggles deliver a combination of wearability, style, and protection to give users the full Uvex® safety experience. Based on a ski goggle, the sporty design offers a wide field of vision for users to monitor risks and hazards in their working area.

Soft, comfortable material forms an effective seal around the eyes, nose, and brow, with concealed ventilation to reduce misting and deliver comfort during prolonged periods of wear.

Features and Benefits
• Suitable for use over most prescription glasses
• Provides effective UV 400 protection
• Easy to change lenses allow for flexible use in a wide range of settings
• Soft materials provide a pressure-free fit for user comfort
• Compatible for use with respirators and other PPE items
• Adjustable head-strap for an optimum fit
• Anti-fog coating on the inside for maintained quality of vision
• Delivers high mechanical strength up to B:120 m/s

Typical Applications
• Pipeline construction
• Plumbing
• Heating
• Air conditioning applications
• Construction

Standards
• EN166 personal eye protection
• Labelling: W 166 34B CE - 2-1.2 W 1 B KN DIN CE

Notes
• Available in grey and orange frames

See full description

Feature Attributes

Series:
Ultrasonic
Standards Met:
EN166 1B 349 KN CE
Ventilation Type:
Indirect Ventilation
Lens Material:
Polycarbonate
Resistance Features:
Scratch-resistant,UV-resistant,Anti-Fog
Lens Colour:
Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome