Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Goggles
Challenger Goggle PW22
By Portwest
Order Code:
ZT3037626S
£12.49
Inc VAT (20%)
£13.99
10.5% off
Quantity
Price
Discount
1 - 4
£12.49
0%
5 - 9
£11.99
4%
10 - 19
£11.49
8%
20 +
£10.99
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
12.49
https://www.zoro.co.uk/shop/safety/safety-goggles/challenger-goggle-pw22/p/ZT3037626S
Add to quotation
View all Safety Goggles
Description
PORTWEST Challenger goggle PW22 SAF1584
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for Challenger Goggle PW22
Pack Size
Each
Product Code
SAF1584
Lens Material
Polycarbonate
Type
Goggles
Lens Colour
Clear
Product Type
Goggles
Size
Each
Weight
127g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome