Clear Goggle Indirect Vent

Order Code: ZT5364055S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

Polycarbonate lens, PVC frame. Comfortable. Lightweight. Indirect vents. CAT II, Conform to EN166:, Optical Class:1, BT - (Medium impact energy at extreme temperatures) , 2C-1.2 - UV Filter These goggles are treated with Crystal Coat (TM) , C-380M is a polysiloxane based thermal cure hardcoat that combines anti-fog performance with abrasion and chemical resistance.

See full description
Specifications for Clear Goggle Indirect Vent
  • Weight
    107.6g
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Anti-Fog
    Yes
  • Product Type
    Goggles
  • Frame Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome