Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Goggles
Cobra Clear Platinum Lens
By Bolle
Order Code:
ZT3034194S
£26.99
Inc VAT (20%)
£30.99
12.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/safety/safety-goggles/cobra-clear-platinum-lens/p/ZT3034194S
Add to quotation
View all Safety Goggles
Description
BOLLE Cobra clear PLATINUM lens SAF0208
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Cobra Clear Platinum Lens
Product Code
SAF0208
Pack Size
Each
Lens Colour
Clear
Type
Goggles
Lens Material
Polycarbonate
Product Type
Goggles
Weight
34g
Strap Material
Nylon polyester
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome