0
1

Condor Red Goggles Clear Lens Anti-Fog/Scratch/Gas

Order Code: ZT1174046X

£15.99 Inc VAT (20%)


Description

Condor
Medium energy impact protection. Suitable for foundry work. The frame, lens and elastic strap are manufactured form flame resistant material. Fitted with a flexible nose bridge to adapt to all faces. Large peripheral viewing area. One piece 2mm anti-mist, scratch resistant clear polycarbonate lens with an extra wide elastic headband. Can be fitted over most prescription glasses. The frame is resistant to liquids (drops and splashes), gross particles (dust particles >5 microns),
gas and fine particles (gas vapours, splashes, smokes and dust particles <5 microns and molten metals and hot solids (splashes of molten metals and penetration of hot solids).

See full description
Specifications for Condor Red Goggles Clear Lens Anti-Fog/Scratch/Gas
  • Lens Colour
    Clear
  • Resistance Features
    Anti-Mist
    Scratch-resistant
    Impact-resistant
    Flame-resistant
  • MFR Part No.
    960-813
  • Standards Met
    EN166
    EN170
    EN172
  • Frame Material
    Polycarbonate
  • Series
    Condor
  • Lens Material
    Polycarbonate
    Acetate
  • Ventilation Type
    Sealed
  • Frame Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome