Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Goggles
Coverall Autoclave Cleanroom Safety Goggles
By Bolle
Order Code:
ZT3038497S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 +
£33.47
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/safety/safety-goggles/coverall-autoclave-cleanroom-safety-goggles/p/ZT3038497S
Add to quotation
View all Safety Goggles
Description
BOLLE COVERALL AUTOCLAVE Cleanroom Safety Goggles SAF1956
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Coverall Autoclave Cleanroom Safety Goggles
Product Code
SAF1956
Pack Size
Each
Lens Material
Polycarbonate
Type
Goggles
Lens Colour
Clear
Product Type
Goggles
Size
Each
Strap Material
Isoprene
Weight
79g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome