Coverall Platinum Safety Goggles - Sealed

Order Code: ZT1275481P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%

Currently unavailable

Description

The Bolleacute; Coverall Sealed Safety Goggles have clear lenses that are approved for permanent wear and certified with perfect optical quality, 99.9% UVA/UVB protection. Conforms to EN 166/170 1BT 3,4.

Specifications for Coverall Platinum Safety Goggles - Sealed
  • MFR Part No.
    COVARSI
  • Lens Material
    Polycarbonate
  • Lens Colour
    Transparent
  • Weight
    67g
  • Type
    Sealed Goggles
  • Material
    Nylon, PVC
  • Goggle Type
    Sealed Goggles
  • Lens
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome