Coverall Platinum Safety Goggles - Ventilated BOLCOVERSI

Order Code: ZT1275482P

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.216%
10 +£11.4312%

Order by 2pm, get it Tomorrow

Description

The Bollé Coverall Safety Goggles are cost effective and functional. They protect against impact and chemicals as well as large and fine dust particles. Fitted with an optical class 1 polycarbonate lens that has an anti-scratch and anti-fog coating. The goggles are secured via the adjustable nylon branded strap. They also fit over prescription spectacles. BOLCOVARSI Sealed Goggles (EN 166/170 1BT 3,4). BOLCOVERSI Ventilated Goggles (EN 166/170 1BT 3,4,5 K,N). The Bollé Coverall Ventilated Safety Goggles have clear lenses that are approved for permanent wear and certified with perfect optical quality, 99.9% UVA/UVB protection. With a Platinum coating that has been applied on both surfaces making them highly scratch-resistant (1.4 cd/m), high resistance to the most aggressive chemicals. It also slows the appearance of fogging. Conforms to EN 166/170 1BT 3,4,5 K,N.

See full description
Specifications for Coverall Platinum Safety Goggles - Ventilated BOLCOVERSI
  • MFR Part No.
    COVERSI
  • Type
    Ventilated Goggles
  • Goggle Type
    Ventilated Goggles
  • Lens
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome