Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Goggles
Direct Vent Goggle PW20
By Portwest
Order Code:
ZT3037642S
£6.59
Inc VAT (20%)
£7.99
17.5% off
Quantity
Price
Discount
1 - 4
£6.59
0%
5 - 9
£6.33
4%
10 - 19
£6.06
8%
20 - 49
£5.80
12%
50 +
£5.54
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
6.59
https://www.zoro.co.uk/shop/safety/safety-goggles/direct-vent-goggle-pw20/p/ZT3037642S
Add to quotation
View all Safety Goggles
Description
PORTWEST Direct vent Goggle PW20 SAF1586
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for Direct Vent Goggle PW20
Pack Size
Each
Product Code
SAF1586
Lens Material
Polycarbonate
Lens Colour
Clear
Type
Goggles
Product Type
Goggles
Weight
60g
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome