Eye Protection, Icebreaker, Clear Lens, Anti-fog, UV 400 Goggles

Order Code: ZT1248647P

Qty of 20 for
£127.80 Inc VAT (20%)
£6.39 each
QuantityPriceDiscount
1 - 399£6.390%
400 - 999£6.134%
1000 +£5.888%

This product must be ordered in multiples of 20

Description

The full wrap design of the IceBreaker provides superb optical performance and increased protection. Attractive and ideal for most working environments, this lightweight frame is shaped to match the contour of the head for a custom fit feel, which is secure and comfortable

The polycarbonate lenses offers 99.9% UV protection and distortion free comfort and clarity

Features

Panoramic Field Of Vision
Soft Nose Pads
Close Fitting
Lightweight (22g)
UV400 Coating
Anti-Fog Coating

Lens Colour: Clear
Lens Shade: 2C-1.2
Anti-Fog: Yes
Anti-Scratch: Yes
UV400: Yes

See full description
Specifications for Eye Protection, Icebreaker, Clear Lens, Anti-fog, UV 400 Goggles
  • Lens Material
    Polycarbonate
  • Weight
    22g
  • Lens Colour
    Clear
  • Anti-Fog
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome