0
1
2
3
4

Eye Protection, Icejem Hornet, Wrap Style Goggles

Order Code: ZT1248648P

Qty of 10 for
£72.90 Inc VAT (20%)
£7.29 each

This product must be ordered in multiples of 10

Description

A great cross-over pair of safety glasses that combines none prescription eyewear with the ability to add an optional prescription insert to turn these in to a pair of prescription safety glasses (sold separately)

The IceJem Hornet comes with a foamed cushion back for optimum comfort & close fit and our premium anti-fog & anti-scratch coating. These also come with a head strap, which really maximises the secure fit for those environments where dust or flying debris is prevalent

CE EN166:2001 1FT KN 2-1.2/2c-1.2
CE Certificate No. CE-PI-20200204-06-01-9A
British Kitemark Yes
Grade S No
Grade F Yes

Optical Class 1

See full description
Specifications for Eye Protection, Icejem Hornet, Wrap Style Goggles
  • Product Type
    Wrap Style Goggles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome