Goggle Gear 500 Safety Goggles, Scotchgard Anti-Fog / Anti-Scratch Coating (K&N), GG501SGAF-EU, 10/Case

Order Code: ZT1174075X

£17.99 Inc VAT (20%)


Description

3M Goggle Gear Safety Goggles 500 Series provides superior anti-fog protection in a modern slim-line and lightweight design.

Specifications for Goggle Gear 500 Safety Goggles, Scotchgard Anti-Fog / Anti-Scratch Coating (K&N), GG501SGAF-EU, 10/Case
  • Frame Colour
    Red
    Grey
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • MFR Part No.
    GG501SGAF-EU
  • Standards Met
    EN166
  • Ventilation Type
    Direct Ventilation
  • Frame Material
    Plastic
  • Resistance Features
    Scratch-resistant
    Anti-Fog

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome