Indirect Vented Safety Goggles, Clear

Order Code: ZT1401333X

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.175%
20 +£3.9510%


Description

A comfortable, dependable and lightweight pair of safety goggles.

Features and Benefits
• Has an indirect venting system that circulates air and helps minimize fogging
• Versatile and suitable for use in varied environments and conditions

Typical Applications
• Varied environments

See full description
Specifications for Indirect Vented Safety Goggles, Clear
  • Standards Met
    Conform to EN166: Optical Class:1
  • Lens Colour
    Clear
  • MFR Part No.
    BBSG604
  • Lens Material
    Polycarbonate
  • Ventilation Type
    Indirect Ventilation
  • Resistance Features
    Anti-Fog
  • Frame Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome