Over Glasses 2800, Transparent, Clear View Lens

Order Code: ZT2693817S

Qty of 10 for
£439.90 Inc VAT (20%)
£43.99 each

This product must be ordered in multiples of 10

Description

Over glasses 2800, transparent, clear view lens. Supplied = assembled. Product type = over glasses. Glass pane model = clear, scratch resistant. Area of application = trade, industry, pharmacy, sanitary equipment. Colour = clear. Large, unlimited field of vision. Good side protection. No fogging thanks to coated glass. Individually adjustable lens tilt. Adjustable earpiece length. The 3M over glasses 2800 are perfectly suitable for wearing over prescription glasses. The four-length settings for the adjustable earpiece allow individual adaptation to the head shape of the wearer. The adjustable lens tilt guarantees an optimal fit. The 2800 series over glasses also score points in terms of their protective performance: the polycarbonate lenses protect against low energy impacts (45 m/s) Good side protection provides additional safety. At the same time, the innovative anti-scratch coating prevents the lenses from being scratched, thus ensuring optimum vision. The 3M over glasses 2800 have clear lenses. Their areas of application include surface inspection as well as use in mechanical work and as classic visitor goggles. Lens marking: 2C-1.2 3M 1 FT.

See full description
Specifications for Over Glasses 2800, Transparent, Clear View Lens
  • Colour
    Transparent
  • Product Type
    Over Glasses
  • Supplied
    Assembled
  • Glass Pane Model
    Clear, Scratch Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome