Pilot PILOPSI Clear Anti-Scratch/Fog Goggles

Order Code: ZT1174048X

£11.99each Inc VAT (20%)
£59.95 minimum order value

Minimum order quantity: 5.
Currently unavailable

Description

Pilot
Ultra flexible TPV housing and wide, fully adjustable neoprene strap guarantee the wearer optimum levels of fit and comfort. The 'toric' optical class 1 polycarbonate anti-scratch and anti-fog lens provides an excellent field of view and the lens can be easily and quickly changed. Can be worn over prescription spectacles. Conforms to: EN 166 1BT 39 CE.

See full description
Specifications for Pilot PILOPSI Clear Anti-Scratch/Fog Goggles
  • Frame Colour
    Orange
    Grey
  • Frame Material
    TPV
  • Ventilation Type
    Direct Ventilation
  • Resistance Features
    Impact-resistant
    Anti-Fog
    Scratch-resistant
  • Lens Colour
    Clear
  • Lens Material
    Polycarbonate
  • MFR Part No.
    PILOPSI
  • Standards Met
    CE Certified
    DIN
    ISO 9001
    BS EN 170
    BS EN 166 3 4 B T
  • Series
    Pilot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome