PSGCOBR104 Clear Safety Goggles - Eco Pack (PK-20)

Order Code: ZT3612027S

£219.99 Inc VAT (20%)


Description

Elevate your visual experience with the COBRA HYBRID safety goggles, an essential all-rounder offering a panoramic 180° vision and impeccable optical quality. This eyewear eliminates visual interference with its wrap-around fit, making it perfect for sports, outdoor adventures, and professional settings. The versatile design allows you to customise with an adjustable strap and foam seal, catering to diverse needs and ensuring a secure fit.

Features and Benefits
• Dual functionality: one product serves as both spectacles and goggles
• PLATINUM coating ensures anti-scratch and anti-fog properties
• Low bridge fit for combination wear with other PPE
• Fog-free clarity, guaranteeing optimal vision in diverse situations

Contents
• 1x COBRA safety goggles
• 1x adjustable cord

Typical Applications
• Industrial
• Indoor applications

Standards
• EN 166 3 BT CE UKCA
• EN 170

See full description
Specifications for PSGCOBR104 Clear Safety Goggles - Eco Pack (PK-20)
  • Frame Colour
    Black
    Grey
  • Lens Material
    Polycarbonate
  • Standards Met
    EN 170
    EN 166
  • Series
    COBRA
  • Frame Material
    TPR
    Nylon
    Polycarbonate
  • Resistance Features
    Anti-Fog
    Impact-Resistant
    UV-Resistant
  • MFR Part No.
    PSGCOBR104
  • Lens Colour
    Clear
  • Frame Style
    Wraparound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome