PSGULTI517 Clear Safety Glasses - Eco Pack (PK-20)

Order Code: ZT3612053S

£329.99 Inc VAT (20%)


Description

The ULTIM8 safety goggles offer advanced defence in extreme work environments. With maximum resistance to fogging thanks to the PLATINUM lens coating, ULTIM8 ensures clear vision when it matters most. Tailored for professionals demanding uncompromising protection, it transcends traditional safety eyewear, and combines reliability with environmental consciousness, reflecting a commitment to sustainability.

Features and Benefits
• Uncompromising protection with sealed TPR foam
• Enhanced impact resistance with spectacles/goggles conversion kit
• Versatility and adaptability with removable, adjustable strap
• Clear vision in challenging conditions with PLATINUM coating

Contents
• 1x ULTIM8 goggles
• 1x foam eye fitting
• 1x strap
• 100% recyclable packaging

Typical Applications
• Oil and gas
• Mining
• Challenging climates

Standards
• EN 166 3 4 5 BT CE UKCA
• EN 170

See full description
Specifications for PSGULTI517 Clear Safety Glasses - Eco Pack (PK-20)
  • Lens Material
    Polycarbonate
  • Frame Colour
    Black
    Red
  • Frame Material
    Polycarbonate
    TPR
  • Lens Colour
    Clear
  • MFR Part No.
    PSGULTI517
  • Series
    ULTIM8
  • Resistance Features
    Anti-Fog
    Scratch-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome