RLY00462 Tilla Grey Lens

RLY00462 Tilla Grey Lens

Order Code: ZT3614199SCopy

£5.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Ideal for those requiring prescription glasses, these safety glasses offer versatile eye protection with ventilated temple tips, side shields, brow protection, anti-fog lenses, and UV400 protection. Specifically designed for site visitors, they ensure compliance in various settings, including construction sites and industrial environments. Their unique feature of being worn over spectacles provides practicality and comfort, while the anti-fog lens maintains clear visibility. These safety glasses prioritize convenience, safety, and comfort, making them an essential choice for individuals navigating diverse work environments where reliable eye protection is crucial.

Features and Benefits
• Versatile eyewear worn over spectacles
• Ventilated temple tips and side shields enhance comfort
• Brow protection ensures comprehensive safety
• Anti-fog lens maintains clear visibility
• UV400 protection guards against harmful rays
• Ideal for site visitors in various work environments

See full description
Specifications for RLY00462 Tilla Grey Lens
  • MFR Part No.
    RLY00462
  • Series
    Tilla
  • Resistance Features
    Anti-Fog
    UV-Resistant
  • Frame Material
    Polycarbonate
  • Standards Met
    EN166, 2001
  • Lens Colour
    Grey