Safety Goggles, Anthracite/Lime, Grey Lens

Order Code: ZT2440505S

£13.39 Inc VAT (20%)


Description

These goggles offer wearers unrestricted vision, whilst maintaining excellent eye protection.

Features and Benefits
• Panoramic lens offers wearers a 20% (approx.) larger viewing area than similar goggles
• Gives wearers as close to natural vision as possible, meaning the safety eye wear doesn't need to be removed when walking between work areas
• Fits comfortably over most prescription glasses
• Offers superior comfort and a no-pressure fit

See full description
Specifications for Safety Goggles, Anthracite/Lime, Grey Lens
  • MFR Part No.
    9320281
  • Lens Material
    Polycarbonate
  • Lens Colour
    Grey
  • Series
    Megasonic
  • Standards Met
    EN160
    EN172
  • Frame Colour
    Green
    Grey
  • Resistance Features
    UV-Resistant
    Scratch-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome